missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Coulter™ Flow-Check™ Fluorospheres
Description
- Polystyrene fluorescent microspheres, nominal diameter 10μm
- Suspended in aqueous medium containing surfactants and preservatives at approximately 1 × 106 fluorospheres/mL
- Fluorescence emission of the dye contained within the fluorospheres ranges from 525nm to 700nm when excited at 488nm
- For In Vitro Diagnostic Use
Specifications
Specifications
| Certifications/Compliance | IVD, CE, FCM |
| Content And Storage | 2°C to 8°C |
| Emission | 525 to 700 nm |
| Material | Polystyrene |
| Includes | 3 x 10 mL particles at 1 x 106/ mL, level I (blank), level II (med-low), level III (reference-med), level IV (med-hi), Level V (brite) |
| Quantity | 10 mL |
| For Use With (Application) | Instrument Optical Alignment and Fluidics Verification |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?