missing translation for 'onlineSavingsMsg'
Learn More

BOLA Corrugated Tubing

Product Code. 10574592
Change view
Click to view available options
Diameter (Metric) Inner:
15.4 mm
18.4 mm
Unit Size:
1m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
10574592 15.4 mm 1m
10184491 18.4 mm 1m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10574592 Supplier BOLA Supplier No. S182010
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Corrugated Tubing PFA, excellent flexibility

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Inner 15.4 mm
Diameter (Metric) Outer 19.7 mm
Sterility Non-sterile
Color Transparent
Flexibility Rigid
Maximum Pressure 2.3 bar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.