missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ TD Disposable Shorty Serological Pipets, Sterile

Product Code. 10160163 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
5 mL
50 mL
Length (Metric):
215 mm
358 mm
Unit Size:
Pack of 400
Pack of 50
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Length (Metric) unitSize
10160163 50 mL 358 mm Pack of 50
10363423 5 mL 215 mm Pack of 400
13063093 50 mL 358 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10160163 Supplier Corning™ Supplier No. 7078B50
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sterile, plugged pipet is calibrated To Deliver.

These shorty pipets, calibrated 'To Deliver' with blow-out, are ideal for use in confined areas. The 5, 10, and 25 mL sizes have tooled tops. Negative graduations on each pipet make it applicable for both serological and measuring procedures. Packaged in plastic bags so several can be removed without contaminating the entire pack. ISO color-coding is printed directly on the tear strip.



Do not pipet by mouth. We suggest using a mechanical pipetting device.

Cat. No. 7078B-50 features negative and reverse graduations.
TRUSTED_SUSTAINABILITY

Specifications

Aspirator Plug Yes
Calibrated Yes
Material Borosilicate Glass
Sterility Sterile
Graduated Yes
Graduations 0.5 mL
Length (English) 14.09 in.
Negative Graduations 3 mL
Tip Style Round
Packaging Type Multi-pack
Volume (English) 1.69 oz.
Color Purple
Volume (Metric) 50 mL
Length (Metric) 358 mm
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.