missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hach Lange™ Copper Trace Cuvette Test
Description
Order Info
dimRange
Specifications
Specifications
| No. of Tests | 20 |
| Range | 0.01 to 1mg/L Cu |
| Storage Requirements | 2°C to 8°C |
| Test Method | Bathocuproine Disulphonic Acid |
| Type | Copper Trace Cuvette Test |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?