missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Xylem Analytics™ WTW™ Type-800 Combined Ion-Selective Electrodes (ISEs)
Description
- Product Type: Type-800 Combined Electrodes
- Use: Measurement of Electrochemical Ion Concentrations
- Connector: DIN or BNC
- Cable Length: 1 m (3.3 ft.)
Specifications
Specifications
| Connector Types | DIN |
| Description | Requirements: ELY/BR/503/K reference electrolyte, ionic strength adapter ISA/K, standard solution ES/K |
| Length (Metric) Cable | 1 m (3.3 ft.) |
| pH Range | 2 to 12 |
| Model | K 800 DIN |
| Electrode | Potassium Combined ISE |
| Type | Combination ISE |
| Measurement Range | 0.04 to 39,000 mg/L |
Safety and Handling
Product Identifier
- ISA/Na
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contain: diisopropylamine
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?