missing translation for 'onlineSavingsMsg'
Learn More

SCAT Collectors for HPLC

Product Code. 10588140 Shop All SCAT Europe Products
Change view
Click to view available options
Product Type:
2-in-1 Connector
3-in-1 Connector
3-in-1 Sideways Connector
3-in-1 Vertical Connector
8-in-1 Connector
Diameter (Metric) Inner:
5.0 to 11.5 mm
Unit Size:
Each
Diameter (Metric) Outer:
3.2 mm
Product Code. Product Type Diameter (Metric) Inner unitSize Diameter (Metric) Outer
10588140 2-in-1 Connector 5.0 to 11.5 mm Each -
10475323 2-in-1 Connector - Each 3.2 mm
10064784 2-in-1 Connector - Each 3.2 mm
10590251 3-in-1 Connector - Each -
10233503 3-in-1 Connector 5.0 to 11.5 mm Each 3.2 mm
10358729 3-in-1 Sideways Connector 5.0 to 11.5 mm Each -
10394123 3-in-1 Connector - Each 3.2 mm
15154609 3-in-1 Vertical Connector 5.0 to 11.5 mm Each -
10723862 8-in-1 Connector - Each 3.2 mm
10629680 8-in-1 Connector 5.0 to 11.5 mm Each 3.2 mm
10 options
This item is not returnable. View return policy

Product Code. 10588140

Brand: SCAT 160139

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Collect several tubes into a single connector - no problem with the right collector! The tube connector is the most flexible connector of the SCAT system.

For a reliable and clean connection of hoses and capillaries for collecting liquids. SCAT collectors are available in versions with up to 8 connection options.The connections are either on the side or vertically, so that the tubes can be connected easily. Tubes with different diameters from 2.3 to 11.5 mm can be connected. The connectors are made of chemical-resistant PTFE, PFA or PP material.

Order Info

dimForUseWith

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 5.0 to 11.5 mm
Material PTFE
For Use With Tube Connector
Shape Sideways
Includes Fittings for 2 x 5.0 to 11.5 mm ID, 2-in-1 Connector
Color White
Product Type 2-in-1 Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.