missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Clear Reservoir Bottle

Product Code. 10145680 Shop All Brand Products
Change view
Click to view available options
:
Capacity: 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10145680 Capacity: 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10145680 Supplier BRAND™ Supplier No. 126963
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clear Reservoir Bottle constructed of glass is supplied without a dosing head.

  • Constructed of soda-lime glass
  • Neck size 29/32
  • Without dosing head
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DIN 12 463
Color Clear
Description NS 29/32
Capacity (Metric) 1000 mL
Material Soda Lime Glass
Type Reservoir
Height (Metric) 10.4 cm
Includes Without dosing head
Length (Metric) 20.1 cm
Width (Metric) 4.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.