missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Increased flexibility
- High chemical, ageing, and abrasion resistance
- Environmentally friendly, cadmium-free
- Foodstuffs quality acc. to the EC Guideline 1935/2004
- Hardness Shore A 70 ± 3
- Operating temperature of −20° to +60°C
- Pressure figures are maximum values (bursting pressure) under optimum ambient conditions
- TÜV-approved (German industry standards)
Specifications
Specifications
| Certifications/Compliance | EU Foodstuffs, TÜV-Approved |
| Diameter (Metric) Inner | 10 mm |
| Material | PVC |
| Diameter (Metric) Outer | 16 mm |
| Overall Length (Metric) | 50 m |
| Thickness (Metric) | 3 mm |
| For Use With | Foodstuff |
| For Use With (Application) | Suitable for Use with Foodstuffs |
| Min. Operating Temperature (Metric) | -20°C |
| Resistance Properties | Abrasion-Resistant, Chemical-Resistant |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?