missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Clear PVC Industrial Tubing

Product Code. 10175884 Shop All Bürkle Products
Change view
Click to view available options
Diameter (Metric) Inner:
4 mm
5 mm
6 mm
7 mm
8 mm
9 mm
10 mm
12 mm
13 mm
19 mm
Diameter (Metric) Outer:
6 mm
7 mm
8 mm
10 mm
11 mm
12 mm
13 mm
16 mm
19 mm
25 mm
Overall Length (Metric):
10 m
50 m
100 m
Unit Size:
100m
10m
50m
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Overall Length (Metric) unitSize
10175884 10 mm 13 mm 50 m 50m
10113472 4 mm 6 mm 10 m 10m
10052305 8 mm 11 mm 50 m 50m
10210573 4 mm 6 mm 100 m 100m
10760795 5 mm 7 mm 100 m 100m
10678222 6 mm 8 mm 100 m 100m
10685873 7 mm 10 mm 10 m 10m
10675303 7 mm 10 mm 100 m 100m
10707424 8 mm 11 mm 10 m 10m
16512320 9 mm 12 mm 10 m Each
10355624 12 mm 16 mm 50 m 50m
10397572 13 mm 19 mm 10 m 10m
10186523 13 mm 19 mm 50 m 50m
17787357 19 mm 25 mm 10 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 10175884 Supplier Buerkle™ Supplier No. 88751013
Only null left
Add to basket
Add to basket
Questo articolo non è restituibile. Consulta la politica di reso

Clear PVC Industrial Tubing made of soft PVC, cadmium-free, with high resistance to chemicals, high flexibility and excellent abrasion resistance.

  • Hose made of soft PVC
  • Foodstuffs quality according to the EC Guideline 1935/2004
  • Hardness Shore A 80 ± 3
  • Operating temperature -20 °C to +50 °C
  • For pressureless operation
TRUSTED_SUSTAINABILITY

Specifica

Certifications/Compliance EC Guideline 1935/2004
Diameter (Metric) Inner 10 mm
Material PVC
Diameter (Metric) Outer 13 mm
Overall Length (Metric) 50 m
Thickness (Metric) 1.5 mm
For Use With Industrial
For Use With (Application) For Pressureless Operation and Suitable for Use with Foodstuffs
Min. Operating Temperature (Metric) -20°C
Resistance Properties Abrasion-Resistant, Chemical-Resistant
Color Clear
Hardness 80 (Shore A, ± 3)
Flexibility Flexible
Max. Operating Temperature (Metric) 50°C
Product Type Industrial Tubing
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.