missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Clear PTFE Hoses
Description
- Good resistance to acids, bases, and solvents
- Can withstand temperatures up to 260°C
- Autoclavable
Specifications
Specifications
| Description | 6 x 8mm |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6 mm |
| Material | PTFE |
| Diameter (Metric) Outer | 8 mm |
| Overall Length (Metric) | 5 m |
| Min. Operating Temperature (Metric) | 260°C |
| Packaging Quantity | 1 Pack |
| Tubing Size | 6 x 8mm |
| Color | Clear |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?