missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- PFA (PerFluoroAlkoxy) construction
- PFA screw cap with molded sealing ring
- Calibrated to contain (TC, In)
- Autoclavable and easy to clean
- Error limits according to class A
- Compliant with DIN EN ISO 104
- Includes one batch certificate
- Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits
- Cleaning up to max. 60 °C is recommended to preserve marks and inscriptions
Specifications
Specifications
| Certifications/Compliance | DIN EN ISO 104 |
| Closure Material | PFA |
| Capacity (Metric) | 50 mL |
| Material | PFA |
| Limit of Error | 0.06 mL |
| Product Type | Volumetric flask |
| Autoclavable | Autoclavable |
| Class | A |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?