missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B SAN Short Form Measuring Cylinders
Description
- Crystal clear graduated cylinder
- Calibrated (In)
- Class B tolerances according to DIN 12681 / ISO 6706.
- Thermal stress up to 80°C does not cause tolerance limits to be permanently exceeded
Specifications
Specifications
| Base Type | Hexagonal |
| Shape | Round |
| Certifications/Compliance | Class B |
| Class | B |
| Height (Metric) | 218 mm |
| Tolerance Metric | ±10 mL |
| Type | Graduated Measuring Cylinder |
| Material | SAN |
| Diameter (Metric) Outside | 67 mm |
| Capacity (Metric) | 500 mL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?