missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Class B Tall Form Measuring Cylinders with Embossed Scale

Product Code. 10130091 Shop All Brand Products
Change view
Click to view available options
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 10
Pack of 5
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Graduations unitSize
10130091 2 mL Pack of 5
10231691 0.2 mL Pack of 10
12789625 1 mL Pack of 10
10281831 0.5 mL Pack of 10
10518911 5 mL Pack of 5
12025312 10 mL Pack of 5
10623751 20 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10130091 Supplier Brand™ Supplier No. 35048
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from high-clarity polypropylene and complies with DIN 12681 and ISO 6706. BRAND™ Class B Tall Form Measuring Cylinders with Embossed Scale can withstand exposure up to 80°C without causing permanently exceeded error limits. Embossed scale does not deteriorate with autoclaving. Hexagonal base provides stability and prevents accidental tipping. Integral spout reduces spillage.

  • Manufactured from high-clarity polypropylene.
  • Class B
  • Complies with DIN 12681 and ISO 6706.
  • Calibrated to contain (TC, In).
  • Exposure up to 80°C will not cause permanently exceeded error limits.
  • Embossed scale does not deteriorate with autoclaving.
  • Hexagonal base provides stability and prevents accidental tipping.
  • Integral spout reduces spillage.
TRUSTED_SUSTAINABILITY

Specifications

Class B
Graduations 2 mL
Autoclavable Autoclavable
Limit of Error ±2mL
Max. Temperature 80°C
Subdivision 2mL
Shape Round
Base Type Hexagonal
Height (Metric) 315 mm
Type Graduated Measuring Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.