missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Volumetric Flasks with Poly Stopper

Product Code. 10151742
Change view
Click to view available options
Capacity (Metric):
10 mL
10,000 mL
100 mL
1000 mL
20 mL
200 mL
2000 mL
25 mL
250 mL
5 mL
50 mL
500 mL
5000 mL
Standard Taper Joint:
10/19 NS Standard Ground
12/21 NS Standard Ground
14/23 NS Standard Ground
19/26 NS Standard Ground
19/32 NS Standard Ground
24/29 NS Standard Ground
29/32 NS Standard Ground
34/35 NS Standard Ground
45/40 NS Standard Ground
7/16 NS Standard Ground
NS 14/23
Unit Size:
Each
Pack of 2
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Standard Taper Joint unitSize
10151742 5000 mL 34/35 NS Standard Ground Each
10030052 1000 mL 19/32 NS Standard Ground Each
13197949 5 mL 7/16 NS Standard Ground Pack of 2
12628675 100 mL 12/21 NS Standard Ground Pack of 2
11952043 100 mL 14/23 NS Standard Ground Pack of 2
11912043 10 mL 10/19 NS Standard Ground Pack of 2
11962043 200 mL 14/23 NS Standard Ground Pack of 2
11922043 20 mL 10/19 NS Standard Ground Pack of 2
10174924 50 mL NS 14/23 Pack of 2
10758811 2000 mL 29/32 NS Standard Ground Each
10245522 20 mL 12/21 NS Standard Ground Pack of 2
11932043 25 mL 10/19 NS Standard Ground Pack of 2
10386342 25 mL 12/21 NS Standard Ground Pack of 2
11982043 500 mL 19/26 NS Standard Ground Pack of 2
11902043 5 mL 10/19 NS Standard Ground Pack of 2
11942043 50 mL 12/21 NS Standard Ground Pack of 2
11972043 250 mL 14/23 NS Standard Ground Pack of 2
10315231 1000 mL 24/29 NS Standard Ground Each
10611923 10,000 mL 45/40 NS Standard Ground Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 10151742 Supplier Hirschmann™ Supplier No. 2822197
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Achieve precise standard solutions. Hirschmann™ Class A Volumetric Flasks with Poly Stopper is standardized to contain or to deliver a definite amount of liquid. Flask has silver diffusion ink with brown graduations.

  • With polyethylene stopper
  • With amber stain graduation
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification

Specifications

Calibration To Contain
Certifications/Compliance DIN EN ISO 1042
Closure Material Polyethylene
Color Permanent amber markings with silver diffusion color
Capacity (Metric) 5000 mL
Material Borosilicate Glass (3.3)
Height (Metric) 470 ± 5 mm
Includes Polyethylene Stopper
Limit of Error ± 1.2 mL
No. per Pack 1/Pack
Standard Taper Joint 34/35 NS Standard Ground
Tolerance ± 1.2 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Sterility Non-sterile
Class A
Bottom Shape Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.