missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Graduated PMP Cylinders with Raised Blue Graduations
Description
- Acc. to DIN 12681/ISO 6706 PMP
- Raised scale
- transparent
- Main point ring graduation
- Hexagonal base
- Conformity certified
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Material | PMP |
| Certifications/Compliance | DIN 12681, ISO 6706 |
| No. per Pack | 2/Pack |
| Description | Graduated cylinder, PMP |
| Class | A |
| Disposable | Reusable |
| Diameter (Metric) | 44 mm |
| Graduations | 2 mL |
| Subdivision | 2 mL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?