missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Graduated PMP Cylinders with Raised Blue Graduations

Product Code. 13168049
Change view
Click to view available options
Unit Size:
Each
Pack of 2
Capacity (Metric):
250 mL
500 mL
2000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. unitSize Capacity (Metric)
13168049 Pack of 2 -
13178049 Pack of 2 -
10123771 Pack of 2 250 mL
10692232 Each 500 mL
10557441 Each 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 13168049 Supplier Hirschmann™ Supplier No. 7520170
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for precise liquid measurement and fluid transfer in the laboratory.

  • Acc. to DIN 12681/ISO 6706 PMP
  • Raised scale
  • transparent
  • Main point ring graduation
  • Hexagonal base
  • Conformity certified

Specifications

Material PMP
Description Graduated cylinder, PMP
Class A
Disposable Reusable
Graduations 0.5 mL
Shape Round
For Use With (Application) Precise Liquid Measurement and Fluid Transfer in the Laboratory
Scale Color Blue
Base Type Hexagonal
Height (Metric) 170 mm
Type Graduated Measuring Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.