missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Centrifuge Tubes, Conical
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
10 to 15 mL
25 to 30 mL
Length (Metric):
98 mm
100 mm
107 mm
Material:
Borosilicate Glass (3.3)
Soda Lime Glass
missing translation for 'unitSize'
Pack of 100
Description
- Short conical bottom.
- Rimless.
- Ungraduated.
- Available in AR™ soda glass, or Duran™ borosilicate glass 3.3.
Specifications
Specifications
| Capacity (Metric) | 10 to 15 mL |
| Material | Soda Lime Glass |
| For Use With | Centrifuge |
| Length (Metric) | 107 mm |
| Bottom Shape | Conical |
| Diameter (Metric) | 17 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction