missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Beaded rim, without stopper
- Withstands RCF up to 4500
- Autoclavable (121 °C)
- 45 x 120 mm
Specifications
Specifications
| Capacity (Metric) | 160 mL |
| Material | Polypropylene |
| No. per Pack | 10 |
| Shape | Cylindrical |
| Closure Included | No |
| Product Type | Centrifuge Tube |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?