missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell SpA PMP Graduated Conical Tube
Description
Autoclavable. Can withstand temperatures up to 170°C. Rimmed. High chemical resistance. Crystal clear. Cannot be used with naked flame. Can be used as conventional test tubes.
Specifications
Specifications
| Capacity (Metric) | 15 mL |
| Disposable | Single-use |
| Material | Plastic |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Shape | Conical |
| Length (Metric) | 118 mm |
| Bottom Shape | Conical |
| Closure Type | Not Included |
| Closure Included | No |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?