missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR 384-well, Cell Culture-Treated, Flat-Bottom Microplate
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic Non-cytotoxicCompatible with automated systemsFlexible working volumeRounded square well profile
- Stackable
- Alphanumeric well cod
Specifications
Specifications
| Breakapart | No |
| Format | Standard |
| Lid | Without Lid |
| Array | 16 x 24 |
| Color | Black |
| Material | Polystyrene |
| No. of Wells | 384 |
| Sterility | Sterile |
| Surface Treatment | Cell Culture |
| Total Volume (Metric) Well | 131 μL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?