missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Ceaprene Stopper for Drosophila Containers

Description
- Gas-permeable
- Made of water-repellent material
- Color: White
- Non-sterile
- For use with insect breeding containers
Service Plan
No
Warranty
No
Specifications
Specifications
| Diameter (Metric) Outer | Container: 53 mm |
| Product Type | Ceaprene Stopper |
| Material | Ceaprene |
| Color | White |
| Height (Metric) | Container: 100 mm |
| Quantity | 315/Cs. |
| Sterility | Non-sterile |
| For Use With (Equipment) | 175 mL Drosophila Container |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?