missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Ceaprene Stopper for Drosophila Containers
GREENER_CHOICE

Product Code. 10063241
Change view
Click to view available options
For Use With (Equipment):
16 mL Drosophila Container
175 mL Drosophila Container
28 mL Drosophila Container
68 mL Drosophila Container
Unit Size:
Pack of 1500
Pack of 315
Pack of 605
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
10063241 68 mL Drosophila Container Pack of 605
13077753 16 mL Drosophila Container -
10154721 175 mL Drosophila Container Pack of 315
13047763 28 mL Drosophila Container Pack of 1500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10063241 Supplier Greiner Bio-One Supplier No. 330070
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Gas-permeable. Greiner Bio-One Ceaprene Stopper for Drosophila Containers are made of water-repellent material.

  • Gas-permeable
  • Made of water-repellent material
  • Color: White
  • Non-sterile
  • For use with insect breeding containers
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer Container: 36 mm
Product Type Ceaprene Stopper
Material Ceaprene
Color White
Height (Metric) Container: 82 mm
Quantity 605/Cs.
Sterility Non-sterile
For Use With (Equipment) 68 mL Drosophila Container
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.