missing translation for 'onlineSavingsMsg'
Learn More

Motic™ CCIS™ Plan Achromatic Objective UC

Product Code. 15910571
Click to view available options
Magnification Power:
100X
10X
20X
2X
40X
4X
60X
Numerical Aperture:
0.05
0.10
0.25
0.45
0.65
0.80
1.25
Working Distance:
0.16 mm
0.34 mm
0.60 mm
0.80 mm
1.7 mm
7.2 mm
17.4 mm
30.5 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15910571

Brand: Motic™ 1101001705191

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Color corrected infinity optical system/plan achromat objective for crisp, flat, high-contrast images.

  • Color corrected infinity system.
    • Brilliant, flawless image quality.
    • Image aberrations are corrected right to the edge of the field of view.
  • Plan achromat lenses.
    • Provide field flatness.
  • Suitable for the following:
    • Panthera U Binocular
    • Panthera U Trinocular
    • Panthera KU Binocular
    • Panthera KU Trinocular
    • Panthera C Binocular
    • Panthera C Trinocular
    • Panthera CC Binocular
    • Panthera CC Trinocular
    • Panthera DL
    • Panthera L

Specifications

Type Plan Achromatic Objective
Connector Types Objective mounting thread: W 4/5 in x 1/36 in. (RMS standard)
Description DIN: 45 mm
For Use With (Equipment) Panthera series microscopes
Length (Metric) Objective tube length: Infinity CCIS™
Magnification Power 2X
Numerical Aperture 0.05
Working Distance 7.2 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.