missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Cardboard Grid Insert for Cryo Boxes
Description
- For sample storage, even at ultra-low temperatures
- Temperature-resistant down to -80°C
- Water-repellent finish
- Packaging in practical folding boxes
Specifications
Specifications
| Quantity | 10 Inserts/Pk. |
| Material | Cardboard |
| Product Type | Box Divider Insert |
| Height (Metric) | 65 mm |
| For Use With (Equipment) | 9 mm Dia. Tubes |
| Width (Metric) | 136 mm |
| Length (Metric) | 136 mm |
| Array | 12 x 12 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?