missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Cardboard Grid Insert for Cryo Boxes

Product Code. 10162513
Change view
Click to view available options
Array:
10 x 10
12 x 12
13 x 13
14 x 14
16 x 16
5 x 5
6 x 6
7 x 7
9 x 9
Height (Metric):
25 mm
40 mm
65 mm
Length (Metric):
133 mm
136 mm
Width (Metric):
133 mm
136 mm
Unit Size:
Pack of 10
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Array Height (Metric) Length (Metric) Width (Metric) unitSize
10162513 5 x 5 25 mm 133 mm 133 mm Pack of 10
15592065 6 x 6 25 mm 133 mm 133 mm Pack of 10
10262913 6 x 6 65 mm 136 mm 136 mm Pack of 10
17303931 7 x 7 25 mm 133 mm 133 mm Pack of 10
10843211 9 x 9 65 mm 133 mm 133 mm Pack of 10
15617375 10 x 10 65 mm 133 mm 133 mm Pack of 10
10130273 12 x 12 65 mm 136 mm 136 mm Pack of 10
10190123 12 x 12 40 mm 136 mm 136 mm Pack of 10
16350816 13 x 13 40 mm 133 mm 133 mm Pack of 10
10395922 13 x 13 25 mm 136 mm 136 mm Pack of 10
10003063 14 x 14 40 mm 133 mm 133 mm Pack of 10
10395702 14 x 14 65 mm 133 mm 133 mm Pack of 10
13427477 14 x 14 25 mm 136 mm 136 mm Pack of 10
10229044 16 x 16 25 mm 136 mm 136 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 10162513 Supplier ratiolab™ Supplier No. 5120124
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Grid inserts made of ultra low temperature-resistant cardboard.

  • For sample storage, even at ultra-low temperatures
  • Temperature-resistant down to -80°C
  • Water-repellent finish
  • Packaging in practical folding boxes

Specifications

Quantity 10 Inserts/Pk.
Material Cardboard
Product Type Grid Insert
Height (Metric) 25 mm
For Use With (Equipment) 23 mm Dia. Tubes
Width (Metric) 133 mm
Length (Metric) 133 mm
Array 5 x 5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.