missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Tubes
- Capillary Tubes
- Hirschmann™ Capillary Tubes for Melting Point Determination, One End Closed
Hirschmann™ Capillary Tubes for Melting Point Determination, One End Closed
Product Code. 10673002
Change view
Click to view available options
Length (Metric) Tube:
60 mm
70 mm
75 mm
80 mm
90 mm
100 mm
120 mm
150 mm
Diameter (Metric) Inner:
0.80 mm
0.95 mm
1.15 mm
1.30 mm
1.55 mm
Unit Size:
Pack of 1000
21 product options available for selection
| Product Code. | Length (Metric) Tube | Diameter (Metric) Inner | unitSize |
|---|---|---|---|
| 10673002 | 75 mm | 1.30 mm | Pack of 1000 |
| 10769191 | 70 mm | 0.80 mm | Pack of 1000 |
| 10673192 | 75 mm | 0.80 mm | Pack of 1000 |
| 10033961 | 80 mm | 0.80 mm | Pack of 1000 |
| 10355511 | 90 mm | 0.80 mm | Pack of 1000 |
| 10253861 | 120 mm | 0.80 mm | Pack of 1000 |
| 10720233 | 60 mm | 0.95 mm | Pack of 1000 |
| 10223531 | 90 mm | 0.95 mm | Pack of 1000 |
| 10006854 | 100 mm | 0.95 mm | Pack of 1000 |
| 10380182 | 120 mm | 0.95 mm | Pack of 1000 |
| 10009760 | 70 mm | 1.15 mm | Pack of 1000 |
| 10613202 | 120 mm | 1.15 mm | Pack of 1000 |
| 10029770 | 150 mm | 1.15 mm | Pack of 1000 |
| 10089650 | 70 mm | 1.30 mm | Pack of 1000 |
| 10009750 | 100 mm | 1.30 mm | Pack of 1000 |
| 10161721 | 70 mm | 1.55 mm | Pack of 1000 |
| 10223341 | 75 mm | 1.55 mm | Pack of 1000 |
| 10409712 | 80 mm | 1.55 mm | Pack of 1000 |
| 10089730 | 90 mm | 1.55 mm | Pack of 1000 |
| 10233671 | 100 mm | 1.55 mm | Pack of 1000 |
| 10059720 | 120 mm | 1.55 mm | Pack of 1000 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Capillary tubes
- One end closed
- Available in a wide range of diameters/lengths
Specifications
Specifications
| Product Type | Melting Point Determination Tube, One End Closed |
| Diameter (Metric) Inner | 1.30 mm |
| Length (Metric) Tube | 75 mm |
| Quantity | 10 x 100/Pk. |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?