missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER External Calibration Bath Unical 700
Description
- Temperature stability up to ±0.002 K
- Temperature homogeneity better than ±0.01 K
- External overflow vessel
- 5-point calibration of the control sensor
- Insulated stainless steel or PTFE bath covers allow for individual data recordings for sensors and thermometers, etc.
Specifications
Specifications
| Capacity (Metric) | 7 L |
| Temperature Range | -100°C to +300°C |
| Model | Unical 700 |
| Temperature Stability | -273.148°C |
| Dimensions (D x W x H) | 330 x 300 x 566 mm |
| Width (Metric) | 300 mm |
| Height (Metric) | 566 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?