missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Wall-mount Draining Rack
Designed with individually placed stable polypropylene rods. Buerkle™ Wallmount Draining Racks can be configured to fit larger or smaller apparatus.
Brand: Buerkle™ 9640-1060
Code : 03
Additional Details : Weight : 5.33900kg
Description
A wall-mounted draining rack, including a wall mounting set (screws, dowels). A removable draining channel is optionally available, with a connection for a draining tube which can discharge directly into a laboratory wash basin.- Draining rack PVC, rods polypropylene
- Including spanner for the rods
- Three different rod lengths to adapt to varying apparatus
- Shatterproof
- Rods click into place for secure positioning
Specifications
Spanner, wall mounting set of screws and dowels, box for the rods, 15 x 60 mm rods, 56 x 100 mm rods, 6 x 150 mm rod extension | |
Blue/White | |
77 | |
600 x 600 mm | |
23.62 in. | |
23.6 in. |
Without draining channel | |
PVC, Polypropylene | |
Hygienic Drying of Apparatus | |
600 mm | |
600 mm |