missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Brush for Flasks

Product Code. 10163272
Change view
Click to view available options
Length (Metric):
44 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10163272 44 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10163272 Supplier Karl Hecht™ Supplier No. 41912010
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for flasks with joint size from 29/32 on.

  • With wooden handle and flexible brush
  • Total length approx. 44cm
  • Handle length approx. 37cm
  • Bristles approx. 45 x 20mm

Specifications

Product Type Flask Brush
Bristle Type Flexible
Handle Material Wood
For Use With (Equipment) Flasks with joint size from 29/32 on
Length (Metric) 44 cm
Length (Metric) Handle 37 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.