missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Amber Glass Volumetric Flasks with Poly Stopper

Product Code. 10139342
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Standard Taper Joint:
10/19 NS Standard Ground
12/21 NS Standard Ground
14/23 NS Standard Ground
19/26 NS Standard Ground
24/29 NS Standard Ground
29/32 NS Standard Ground
7/16 NS Standard Ground
Tolerance:
±0.02 mL
±0.025 mL
±0.03 mL
±0.04 mL
±0.06 mL
±0.08 mL
±0.1 mL
±0.15 mL
±0.25 mL
±0.4 mL
±0.6 mL
Unit Size:
Each
Pack of 2
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Standard Taper Joint Tolerance unitSize
10139342 20 mL 10/19 NS Standard Ground ±0.03 mL Pack of 2
12688665 100 mL 12/21 NS Standard Ground ±0.1 mL Pack of 2
10598472 1000 mL 24/29 NS Standard Ground ±0.4 mL Each
11736712 100 mL 14/23 NS Standard Ground ±0.1 mL Pack of 2
13177939 10 mL 10/19 NS Standard Ground ±0.04 mL Pack of 2
11796702 10 mL 7/16 NS Standard Ground ±0.025 mL Pack of 2
10761782 2000 mL 29/32 NS Standard Ground ±0.6 mL Each
11706712 20 mL 10/19 NS Standard Ground ±0.04 mL Pack of 2
11716722 200 mL 14/23 NS Standard Ground ±0.15 mL Pack of 2
11726722 250 mL 14/23 NS Standard Ground ±0.15 mL Pack of 2
11652229 25 mL 10/19 NS Standard Ground ±0.04 mL Pack of 2
10215443 25 mL 12/21 NS Standard Ground ±0.06 mL Pack of 2
11736722 500 mL 19/26 NS Standard Ground ±0.25 mL Pack of 2
11726712 50 mL 12/21 NS Standard Ground ±0.06 mL Pack of 2
11786702 5 mL 7/16 NS Standard Ground ±0.025 mL Pack of 2
11752303 50 mL 14/23 NS Standard Ground ±0.08 mL Pack of 2
11714116 5 mL 10/19 NS Standard Ground ±0.04 mL Pack of 2
10199192 5 mL 10/19 NS Standard Ground ±0.02 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 10139342 Supplier Hirschmann™ Supplier No. 264016527
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Allows for precise, safe liquid measurement and handling of light-sensitive materials in the laboratory. Hirschmann Instruments™ Class A Amber Glass Volumetric Flasks with Poly Stopper are manufactured from durable DURAN™ glass tubing.

  • With NS ground and polyethylene stopper
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification

Specifications

Certifications/Compliance USP
Closure Material Polyethylene
Color Brown
Capacity (Metric) 20 mL
Material Borosilicate Glass, Duran Glass
Height (Metric) 110 mm
Limit of Error ±0.03 mL
Standard Taper Joint 10/19 NS Standard Ground
Tolerance ±0.03 mL
Graduated Yes
Class A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.