missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Sturdy polypropylene racks include alphanumeric positions for easy sample identification.
- Racks are stackable, non-conductive and will not float in water baths.
- Suitable for use in temperatures from -20° C to 90° C.
- Supplied in three pieces for easy and permanent assembly.
- Wide spaces between positions
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Red |
| Holds | Tubes (16 mm) |
| Material | Polypropylene |
| Positions | 55 |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 265 x 126 x 75 mm |
| Length (Metric) | 265 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?