missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Volumetric Flask with PP Stopper, Conformity Certified

Product Code. 10013791
Change view
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
NS 10/19
NS 12/21
NS 14/23
NS 19/26
NS 29/32
NS 7/16
Tolerance:
0.025 mL
0.04 mL
0.06 mL
0.10 mL
0.15 mL
0.25 mL
0.4 mL
0.6 mL
Neck Style:
Standard
Wide
Unit Size:
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Tolerance Neck Style unitSize
10013791 50 mL NS 12/21 0.06 mL Standard Each
10033861 500 mL NS 19/26 0.25 mL Standard Each
10648671 100 mL NS 14/23 0.10 mL Standard Each
10195331 5 mL NS 7/16 0.025 mL Standard Each
10776372 10 mL NS 10/19 0.4 mL Wide Each
10339021 20 mL NS 12/21 0.06 mL Wide Each
10490172 25 mL NS 10/19 0.04 mL Standard Each
10459421 200 mL NS 14/23 0.15 mL Standard Each
10748682 250 mL NS 14/23 0.15 mL Standard Each
10359211 1000 mL NS 29/32 0.6 mL Standard Each
10083871 5 mL NS 7/16 0.025 mL - Each
10145481 10 mL NS 7/16 0.025 mL Standard Each
10349261 2 mL NS 7/16 0.025 mL - Each
10708852 2000 mL NS 29/32 0.6 mL Standard Each
10638671 50 mL NS 14/23 0.10 mL Wide Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 10013791 Supplier Karl Hecht™ Supplier No. 42096040
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Simply and accurately measure required sample volumes. Karl Hecht™ Volumetric Flask with PP Stopper Conformity Certified is thick-walled, clearly marked and labeled, and has a solid finish

  • Duran™ borosilicate glass 3.3.
  • Standard type.
  • Standard ground and interchangeable NS stopper of polyethylene.
  • Fused blue graduation.
  • Thick-walled, solid finish.
  • Clearly legible figures and marks.
  • Conformity certified.
    • Individual test- or lot-control certificate available from manufacturer with surcharge.

Specifications

Certifications/Compliance DIN EN ISO 1042
Closure Material Polyethylene
Capacity (Metric) 50 mL
Material Borosilicate Glass
Neck Style Standard
Product Type Volumetric Flask
Tolerance 0.06 mL
Graduated Yes
Closure Type NS Stopper
Closure Size NS 12/21
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.