missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Gas Washing Bottles without Head

Product Code. 10130391
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10130391 500 mL Each
10548681 100 mL Each
10444491 250 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10130391 Supplier Lenz Laborglasinstrumente™ Supplier No. 05515058
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides an inexpensive but effective method for the washing and drying of gases. Lenz Laborglasinstrumente™ Gas Washing Bottles without Head are manufactured from durable DURAN™ borosilicate glass.

  • Acc. to DIN 12596, without head
  • With socket NS 29/32
  • Available in a range of capacities
  • Corrosion-free and resistant to thermal shock

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass
Type Gas Washing Bottle without Head
Includes Socket
Standard Taper Joint NS 29/32
Height (Metric) 200 mm
Certifications/Compliance DIN 12463
Quantity 1 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.