missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Erlenmeyer Flasks, Graduated, Narrow Neck, Duran™
Description
- Durable Duran™ borosilicate 3.3 glass.
- Graduated.
- Narrow neck.
Specifications
Specifications
| Certifications/Compliance | DIN ISO 1773 |
| Diameter (Metric) Base | 187 mm |
| Diameter (Metric) Inner Neck | 51 mm |
| Diameter (Metric) Outer Neck | 51 mm |
| Capacity (Metric) | 3000 mL |
| Material | Duran Borosilicate Glass (3.3) |
| Height (Metric) | 310 mm |
| Neck Style | Narrow |
| Graduated | Yes |
| Mouth Style | Narrow |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?