missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Borosilicate Glass E-Z Vial

Product Code. 10153983 Shop All Wheaton Science Products Products
Change view
Click to view available options
Color:
Amber
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
10153983 Amber Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10153983 Supplier Wheaton™ Supplier No. W2246220303
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Closure Color Red
Material (Liner) PTFE/Silicone
Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
Includes Snap cap
Closure Type Snap Cap
Quantity 100 Pk.
Closure Size 11 mm
Height (Metric) 32 mm
Product Type E-Z Vial™
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.