missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ Borosilicate Glass Cover Glasses, Rectangular
Description
- Made of chemically resistant borosilicate glass D 263™ M of first hydrolytic class
- For light and fluorescence microscopy, especially in medical and biological science
- Excellent flatness, absolutely colorless, perfectly clear
- Refractive index ne: 1.5255
- Abbe value ve: 55
- In compliance with DIN ISO 8255
- For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark and batch number for comprehensive information and traceability
Specifications
Specifications
| Product Type | Coverslip |
| Shape | Rectangle |
| Material | Borosilicate Glass D 263 M |
| Thickness (Metric) | #1 (0.13 to 0.16 mm) |
| Dimensions (L x W) | 24 x 46 mm |
| For Use With (Equipment) | Microscope Slides |
| Certifications | CE Mark |
| Quantity | 1000 Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?