missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Borosilicate Glass Class A Mortar

Product Code. 10118331 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
2 mL
3 mL
5 mL
Unit Size:
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10118331 5 mL Pack of 2
11778272 3 mL Pack of 2
10542102 2 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10118331 Supplier Wheaton™ Supplier No. 358033
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Autoclavable Autoclavable
Diameter (Metric) Outside 13mm
Capacity (Metric) 5 mL
Material Borosilicate Glass
Product Type Mortar
For Use With (Application) For use in preparation of tissue homogenates and other similar applications
Length (Metric) 66mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.