missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Stirrer Shafts for Magnetic Stirrer Heads

Product Code. 10026685
Change view
Click to view available options
Length (Metric):
400 mm
600 mm
Length (English):
16 in.
24 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Length (English) unitSize
10026685 600 mm 24 in. Each
10339063 400 mm 16 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10026685 Supplier Bohlender™ Supplier No. C49224
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stirrer shafts for magnetic stirrer heads.

  • Ground and polished borosilicate stirrer shaft
  • Integrated counterbores for the three stud screws of the rotor of the BOLA™ Magnetic Stirrer Head

Specifications

Diameter (English) Shaft 0.39 in.
Diameter (Metric) Shaft 10 mm
Length (English) 24 in.
Length (Metric) 600 mm
Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.