missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE T-Shape Tube Fittings

Product Code. 10660172
Change view
Click to view available options
Tubing Size:
10mm O.D.
12mm O.D.
14mm O.D.
16mm O.D.
6mm O.D.
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
10660172 16mm O.D. Each
10184531 12mm O.D. Each
10399321 14mm O.D. Each
10248830 6mm O.D. Each
10747702 10mm O.D. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10660172 Supplier Bohlender™ Supplier No. D50518
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

T-shaped Tube fitting made of PTFE. Includes three connections with nuts made of glass-fibre reinforced PTFE. Universal chemical resistance, the product is only exposed to PTFE.

  • T-shaped tube fitting made of PTFE
  • Nuts made of glass-fibre reinforced PTFE
  • Product is only exposed to PTFE
  • Vacuum suitable

Compliance

FDA

Specifications

Certifications/Compliance FDA
Description (L x H): 71 x 54mm
Autoclavable Autoclavable
Diameter (Metric) Inner 14 mm
Material PTFE
Overall Length (Metric) 71 mm
For Use With For Tubing 9.52mm O.D.
Min. Operating Temperature (Metric) -200°C
Packaging Quantity 1 Each
Tubing Size 16mm O.D.
Thread Size M 28 x 2
Shape T-shape
Height (Metric) 54 mm
Includes Nuts
Color White
Maximum Pressure 5 bar
Max. Operating Temperature (Metric) 250°C
Product Type Tube Fitting
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.