missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Stillhead
Description
- PTFE Stillhead
- 2 ground joint cones size 29
- 1 vertical connection with flexible PTFE/Silicone sealing and PPS screw cap
- Universal chemical resistance
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Material | PTFE |
| Min. Operating Temperature (Metric) | -20°C |
| Tubing Size | 7 to 8mm |
| Thread Size | NS 29/32 |
| Shape | Lateral Angle: 90° |
| Color | White |
| Max. Operating Temperature (Metric) | 230°C |
| Product Type | PTFE Stillhead |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?