missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Screw-in Tube Fittings
Description
- Straight tube fitting made of PTFE
- Nuts made of glass-fiber reinforced PTFE and a screw-in thread (either NPT or G)
- Universal chemical resistance
- Product is only exposed to PTFE
- Vacuum suitable
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 4 mm |
| Material | PTFE |
| Diameter (Metric) Outer | 6 mm |
| Overall Length (Metric) | 40 mm |
| For Use With | Tubing |
| Min. Operating Temperature (Metric) | -200°C |
| Resistance Properties | Universal Chemical Resistance |
| Tubing Size | 6mm O.D., 4mm I.D |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?