missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Reducing Unions

Product Code. 10298730
Change view
Click to view available options
Thread Size:
GL 18
M 28 x 2; M 18 x 2
Tubing Size:
12mm O.D.; 10mm O.D.
14mm O.D.; 10mm O.D.
6mm O.D.; 4mm O.D.
8mm O.D.; 6mm O.D.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size Tubing Size unitSize
10298730 M 28 x 2; M 18 x 2 12mm O.D.; 10mm O.D. Each
10401302 M 28 x 2; M 18 x 2 14mm O.D.; 10mm O.D. Each
10670172 GL 18 8mm O.D.; 6mm O.D. Each
10045020 GL 18 6mm O.D.; 4mm O.D. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10298730 Supplier Bohlender™ Supplier No. D52618
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect tubing or tubes with different outer diameters. PTFE Reducing Unions are vacuum suitable and feature universal chemical resistance.

  • Straight PTFE tube fitting
  • Nuts made of glass-fibre reinforced PTFE
  • Universal chemical resistance
  • Product is only exposed to PTFE
  • Compliance

    FDA

    Specifications

    Certifications/Compliance FDA
    Autoclavable Autoclavable
    Material PTFE
    Min. Operating Temperature (Metric) -200°C
    Tubing Size 12mm O.D.; 10mm O.D.
    Thread Size M 28 x 2; M 18 x 2
    Color White
    Maximum Pressure 5 bar
    Max. Operating Temperature (Metric) 250°C
    Product Type Straight Tube Fitting
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.