missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Receiver Adapter
Description
- PTFE Reciever Adaptor
- Ground joint cone and socket size 29
- Additional socket size 19 for vacuum stopcock (BOLA Cat. No. B 293-02)
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Description | Cone: NS 29/32; Socket: NS 19/26 |
| Min. Operating Temperature (Metric) | -200°C |
| Thread Size | Leteral Socket: NS 29/32 |
| Color | White |
| Max. Operating Temperature (Metric) | 250°C |
| Product Type | Receiver Adapter |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?