missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE/PPS HT Replacement Inner Parts

Product Code. 10184631
Change view
Click to view available options
Thread Size:
GL 18
GL 25
GL 32
GL 45
Tubing Size:
(1 in.) 25.4mm O.D.
(1/16 in.) 1.6mm O.D.
(1/4 in.) 6.35mm O.D.
(1/8 in.) 3.2mm O.D.
10mm O.D.
12mm O.D.
16mm O.D.
26mm O.D.
2mm O.D.
4mm O.D.
6mm O.D.
8mm O.D.
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size Tubing Size unitSize
10184631 GL 45 26mm O.D. Each
10409391 GL 18 2mm O.D. Each
10616683 GL 25 (1/8 in.) 3.2mm O.D. Each
10043371 GL 25 (1/16 in.) 1.6mm O.D. Each
10267451 GL 45 (1 in.) 25.4mm O.D. Each
10651522 GL 25 4mm O.D. Each
10134921 GL 32 6mm O.D. Each
10491872 GL 25 2mm O.D. Each
10368941 GL 32 12mm O.D. Each
10124971 GL 32 10mm O.D. Each
10504212 GL 32 (1/4 in.) 6.35mm O.D. Each
10449191 GL 32 16mm O.D. Each
10575742 GL 45 12mm O.D. Each
10144921 GL 32 8mm O.D. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 10184631 Supplier Bohlender™ Supplier No. D64276
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Consisting of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3mm (not exposed to the medium).

  • Medium is only exposed to PTFE
  • Good chemical resistance
  • Withstand pressure up to 10 bar
  • Vacuum suitable

Compliance

FDA

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Material PPS, PTFE
For Use With For Tubing 26mm O.D.
Min. Operating Temperature (Metric) -200°C
Tubing Size 26mm O.D.
Thread Size GL 45
Color White
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 250°C
Product Type HT Replacement Inner Parts
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.