missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE/PPS HT Laboratory Screw Joints
Description
- Black screw cap made of PPS
- Inner parts consisting of a v-ring (PPS)
- Tapered ring and sealing ring (both PTFE)
- O-ring (FKM) for tubing diameters under 3mm (not exposed to the medium)
- Good chemical resistance
- Vaccum suitable
- Medium is only exposed to PTFE
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Material | PPS, PTFE |
| For Use With | Connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal |
| For Use With (Application) | Fixing probes, thermometers, dip tubes or cables in reaction vessels |
| Min. Operating Temperature (Metric) | -50°C |
| Tubing Size | 19.05mm (3/4 in.) O.D. |
| Thread Size | GL 45 |
| Color | White/Black |
| Maximum Pressure | 10 bar |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?