missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE/FEP Miniature Manifold Blocks
Description
- Block made of PTFE
- One inlet and four outlets with female thread UNF 1/4 in. 28 G
- Available with four stopcocks with stopcock plugs made of FEP for easy interruption and control of flow
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 1.6 mm |
| Material | PTFE, FEP |
| Tubing Size | 1.6 x 3.2mm (I.D. x O.D.) |
| Inlet | 1 Inlet Port |
| Outlet Port | 4 Outlet Ports |
| Thread Size | Female Thread UNF 1/4 in. 28 G |
| Color | White |
| Product Type | Miniature Manifold Block |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?