missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE and ETFE Laboratory Screw Joints

Product Code. 10619411
Change view
Click to view available options
Tubing Size:
1mm (1/32 in.) O.D.
2.4mm O.D.
3mm O.D.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
10619411 1mm (1/32 in.) O.D. Each
10104591 2.4mm O.D. Each
10399131 3mm O.D. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10619411 Supplier Bohlender™ Supplier No. D59304
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal. BOLA PTFE and ETFE Laboratory Screw Joints are ideal for use in aggressive ambiance such as aggressive vapors or evaporation.

Red screw cap made of glass-fibre reinforced ETFE
    • Inner parts consisting of a v-ring (ETFE)
    • Tapered ring and a sealing ring (both PTFE)
    • O-ring (FKM) for tubing diameters under 3mm (not exposed to the medium)
    • Very good chemical resistance
    • Medium is only exposed to PTFE
  • Compliance

    FDA

    Specifications

    Certifications/Compliance FDA
    Autoclavable Autoclavable
    Material PTFE, ETFE
    For Use With Equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal
    For Use With (Application) Fixing probes, thermometers, dip tubes or cables in reaction vessels.
    Min. Operating Temperature (Metric) -50°C
    Tubing Size 1mm (1/32 in.) O.D.
    Thread Size GL 14
    Color Red/White
    Maximum Pressure 10 bar
    Max. Operating Temperature (Metric) 150°C
    Product Type Laboratory Screw Joint
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.