missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Erlenmeyer Flasks
Description
- PTFE Erlenmeyer flask
- Thich walled
- With ground joint
- Universal chemical resistance
- Vacuum suitable
Compliance
All parts coming into contact with fluid are made from products that conform to FDA requirements. Certificate included with shipment.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Color | White |
| Description | Ground Joint NS: 29/32 |
| Diameter (Metric) Base | 85 mm |
| Capacity (Metric) | 250 mL |
| Material | PTFE |
| For Use With (Application) | Trace analysis |
| Height (Metric) | 144 mm |
| Product Type | Erlenmeyer Flask |
| Temperature Range (Metric) | -200°C to +250°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?