missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Control Valves
Description
- Body made of PTFE with 2 connections
- Nuts made of glass-fibre reinforced PTFE for connecting tubing or tube
- Bore dia. 6mm
- Motionless sealing by means of a gastight bellow made of PTFE with flat cone point
- No leakages
- Volume flow can be regulated manually (without regulation scale)
- Suitable for panel mounting
- Easy disassembly for cleaning
- Universal chemical resistance, the flowing product is only exposed to PTFE
Specifications
Specifications
| Material | PTFE |
| For Use With (Application) | Volume control regulation |
| Min. Operating Temperature (Metric) | 0°C |
| Color | White |
| Maximum Pressure | 6 bar |
| Max. Operating Temperature (Metric) | 110°C |
| Product Type | Control Valve |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?