missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE 3-Way GL Ball Valves
Description
Three-way valve with L-shaped bore and three connections with GL thread
- Ball-shaped stopcock plug for excellent tightness
- Free-moving stop valve
- Suitable for pressure up to max. 12 bar, or for vacuum
- Universal chemical resistance
- Flowing product is only exposed to PTFE
- Ideal for connection of tubing or tubes by means of BOLA Laboratory Screw Joints
Compliance
FDA
Specifications
Specifications
| Description | (L x D x H): 50 x 20 x 52mm |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 3 mm |
| Material | PTFE |
| Overall Length (Metric) | 50 mm |
| For Use With (Application) | Connecting tubes for distributing liquids or gases |
| Min. Operating Temperature (Metric) | -20°C |
| Resistance Properties | Universal Chemical Resistance |
| Tubing Size | (L x D x H) 50 x 20 x 52mm |
| Thread Size | GL 14 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?